| Product Type: | Lamp |
|---|---|
| Base Type: | S14s |
| Energy Star Rated: | No |
| Finish: | Frost |
| Color Temperature: | Warm White |
| Lamp Type: | Linestra |
| Material: | Polycarbonate |
| Technology: | LED |
| Shape: | T10 |
| Incandescent Equivalent: | 60W |
| Rated Life (hours): | 30000 |
| Wattage: | 7 |
| CCT (Kelvin): | 2700K |
| Lumens: | 500 |
| Operating Position: | Universal |
| Voltage: | 120v |
| Dimmable: | Yes |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - 3 hr per day |
| Cri: | 80 |
| ANSI Base: | S14s |