| Incandescent Equivalent: | 150W |
|---|---|
| Color Temperature: | Warm White |
| Warranty: | 5 Year Limited - 3 hr per day |
| Shape: | T10 |
| Lamp Type: | Linestra |
| Cri: | 80 |
| Lumens: | 1000 |
| Technology: | LED |
| Voltage: | 120v |
| Wattage: | 13 |
| Dimmable: | Yes |
| Filament Type: | LED |
| Finish: | Frost |
| Operating Position: | Universal |
| Base Type: | S14s |
| ANSI Base: | S14s |
| Product Type: | Lamp |
| Material: | Polycarbonate |
| CCT (Kelvin): | 2700K |
| Rated Life (hours): | 30000 |
| Energy Star Rated: | No |