| Wattage: | 9 |
|---|---|
| Rated Life (hours): | 50000 |
| Lumens: | 900 |
| Technology: | LED |
| Color Temperature: | Warm White |
| CCT (Kelvin): | 3000K |
| Base Type: | Screw Terminal |
| Warranty: | Avg. Rated Hour Limited |
| Incandescent Equivalent: | 40W |
| Beam Spread: | 90 |
| Material: | Glass |
| Operating Position: | Universal |
| Filament Type: | LED |
| Voltage: | 10v 30V |
| Energy Star Rated: | No |
| ANSI Base: | MP2 |
| Product Type: | Lamp |
| Dimmable: | No |
| Shape: | PAR36 |
| Lamp Type: | Reflector |