| Energy Star Rated: | No |
|---|---|
| Operating Position: | Base Down Base Up |
| Incandescent Equivalent: | 40W |
| Dimmable: | No |
| Base Type: | G24d (2-Pin) |
| Lumens: | 900 |
| Beam Spread: | 120 |
| Cri: | 82 |
| Product Type: | Lamp |
| Wattage: | 9 |
| Technology: | LED |
| ANSI Base: | G24d |
| Voltage: | 277v 120v |
| Rated Life (hours): | 50000 |
| Lamp Type: | PL |
| Finish: | Frost |
| Shape: | PL |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| CCT (Kelvin): | 2700K |
| Color Temperature: | Warm White |