| Color Temperature: | Neutral White |
|---|---|
| Wattage: | 9 |
| Finish: | Frost |
| Lamp Type: | PL |
| Cri: | 82 |
| ANSI Base: | G24d |
| Base Type: | G24d (2-Pin) |
| Beam Spread: | 120 |
| Technology: | LED |
| CCT (Kelvin): | 3500K |
| Operating Position: | Base Up Base Down |
| Energy Star Rated: | No |
| Shape: | PL |
| Voltage: | 120v 277v |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| Dimmable: | No |
| Lumens: | 950 |
| Product Type: | Lamp |
| Incandescent Equivalent: | 40W |
| Rated Life (hours): | 50000 |