| Warranty: | 5 Year Limited - 10 hr per day |
|---|---|
| Rated Life (hours): | 25000 |
| Product Type: | Lamp |
| Lumens: | 360 |
| CCT (Kelvin): | 3000K |
| Beam Spread: | 40 |
| ANSI Base: | E26 |
| Energy Star Rated: | Yes |
| Shape: | PAR16 |
| Wattage: | 4 |
| Incandescent Equivalent: | 45W |
| Color: | White |
| Dimmable: | Yes |
| Color Temperature: | Warm White |
| Lamp Type: | PAR |
| Operating Position: | Universal |
| Technology: | LED |
| Base Type: | Medium |
| Cri: | 90+ |
| Finish: | Clear |
| Filament Type: | LED |
| Voltage: | 120v |