| Incandescent Equivalent: | 50W |
|---|---|
| Beam Spread: | 40 |
| Base Type: | Bi Pin GU10 |
| Color Temperature: | Soft White |
| Lamp Type: | MR |
| CCT (Kelvin): | 3000K |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| Finish: | White |
| Technology: | LED |
| Voltage: | 120v |
| Product Type: | Lamp |
| Energy Star Rated: | Yes |
| Operating Position: | Universal |
| ANSI Base: | GU10 |
| Lumens: | 450 |
| Cri: | 90+ |
| Color: | White |
| Wattage: | 6.5 |
| Shape: | MR16 |
| Dimmable: | Yes |
| Rated Life (hours): | 25000 |