| Lumens: | 300 |
|---|---|
| Warranty: | 3 Year Limited |
| Technology: | LED |
| Voltage: | 12v |
| Lamp Type: | Miniature |
| Wattage: | 3 |
| Finish: | Clear |
| CCT (Kelvin): | 3000K |
| Beam Spread: | 360 |
| ANSI Base: | G6.35 |
| Product Type: | Lamp |
| Rated Life (hours): | 25000 |
| Base Type: | Bi Pin G6.35 |
| Incandescent Equivalent: | 25W |
| Dimmable: | Yes |
| Operating Position: | Universal |
| Filament Type: | LED |
| Shape: | T4 |
| Energy Star Rated: | No |
| Color Temperature: | Warm White |
| Cri: | 80 |
| Material: | Silicon |