| Product Type: | Lamp |
|---|---|
| Color Temperature: | Warm White |
| Lumens: | 210 |
| Operating Position: | Universal |
| Cri: | 80 |
| Technology: | LED |
| Dimmable: | No |
| Rated Life (hours): | 25000 |
| CCT (Kelvin): | 3000K |
| Shape: | MR11 |
| Material: | Plastic |
| Wattage: | 3 |
| Energy Star Rated: | No |
| Finish: | White |
| Warranty: | 5 Year Limited - 10 hr per day |
| Lamp Type: | MR |
| Color: | White |
| Incandescent Equivalent: | 20W |
| Voltage: | 12v |
| Base Type: | Bi Pin GU4 |
| ANSI Base: | GU4 |
| Beam Spread: | 25 |
| Filament Type: | LED |