| Finish: | Frost |
|---|---|
| Lamp Type: | PL |
| Dimmable: | No |
| Base Type: | Bi Pin GU24 |
| Color Temperature: | Cool White |
| Warranty: | 5 Year Limited - 10 hr per day |
| CCT (Kelvin): | 4000K |
| Shape: | PL |
| Beam Spread: | 120 |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Color: | White |
| Voltage: | 120v 277v |
| Technology: | LED |
| Operating Position: | Universal |
| Cri: | 83 |
| Incandescent Equivalent: | 40W |
| Product Type: | Lamp |
| Lumens: | 960 |
| ANSI Base: | GU24 |
| Wattage: | 8 |