Apply to be a TradeMaster!
Main product image of 8W LED PL, E26 Base, 27K/30K/35K/40K/50K CCT Selectable, Type B Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom

8W LED PL, E26 Base, 27K/30K/35K/40K/50K CCT Selectable, Type B Ballast Bypass, 120-277V (10 Pack)

Brand:
Satco
SKU:
S8760
Rating:
(0)
Q&A:
(0)
8W LED PL, E26 Base, 27K/30K/35K/40K/50K CCT Selectable, Type B Ballast Bypass, 120-277V (10 Pack)
Magnifying glass
Hover image to zoom
$127.80 each
In Stock
In Stock
Get 234 Wed, Dec 2 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Frost
Product Highlight: Voltage
120-277V
Product Highlight: Wattage
8 Watts

Description

–
Note: This product is not compliant in California (CA) but can be installed in in all other states.
This is a 8W LED PL; E26 Base; 27K/30K/35K/40K/50K CCT Selectable; Type B Ballast Bypass; 120-277V (10 Pack) manufactured by Satco.
SATCO NUVO's S8760 LED 8-watt, 5 CCT selectable PL lamp delivers versatile, energy-efficient lighting. Choose from five color temperatures, from warm white to daylight, to customize any environment. The standard E26 base and type B ballast bypass design simplify installation by eliminating the need for existing ballasts, making it perfect for retrofitting old systems. With a longer lifespan and lower energy consumption than traditional fluorescent lamps, this PL lamp reduces maintenance costs and electricity bills. Ideal for commercial, residential, and institutional settings, it provides consistent, high-quality light, enhancing both visual appeal and functionality.

Features:
  • 5 CCT Selectable
  • Type B Ballast Bypass
  • 270 Degree Rotation
  • Suitable for Use in Enclosed Fixtures
  • Standard E26 Base
  • Damp Location Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Color Temperature:

Natural Light

Warm White

Incandescent Equivalent:

60W

Lumens:

950

1050

975

1000

Dimmable:

No

CCT (Kelvin):

3000K

4000K

3500K

5000K

2700K

Finish:

Frost

Voltage:

120-277V

Product Type:

Lamp

Base Type:

Medium

Lamp Type:

PL

Wattage:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy