Note: If this item is to be used for dimming purposes, a Ballast is required. Not for use in vapor tight fixtures.
13 Watt T8 LED - Medium bi-pin base - 3000K - 50000 Hours - 1800 Lumens - Type A/B - Ballast Dependant or Ballast Bypass - Single or Double Ended Wiring
| Finish: | Frost |
|---|---|
| Material: | Glass |
| Nominal Length (Inches): | 48" |
| Color Temperature: | Warm White |
| Technology: | LED |
| Wattage: | 13 |
| Shape: | T8 |
| Beam Spread: | 180 |
| Lamp Type: | Linear |
| ANSI Base: | G13 |
| Incandescent Equivalent: | 50W |
| Lumens: | 1850 |
| Voltage: | 277v 120v |
| Energy Star Rated: | No |
| Rated Life (hours): | 50000 |
| CCT (Kelvin): | 3000K |
| Product Type: | Lamp |
| Color: | White |
| Base Type: | Medium Bi Pin |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Cri: | 83 |
| Filament Type: | LED |
| Operating Position: | Universal |
| Dimmable: | Yes |