| Color: | White |
|---|---|
| Base Type: | Medium Bi Pin |
| Product Type: | Lamp |
| Energy Star Rated: | No |
| Warranty: | 5 Year Limited - T8 LED Bulbs |
| Beam Spread: | 180 |
| ANSI Base: | G13 |
| Incandescent Equivalent: | 50W |
| Rated Life (hours): | 50000 |
| Finish: | Frost |
| Lamp Type: | Linear |
| Filament Type: | LED |
| Voltage: | 277v 120v |
| Color Temperature: | Natural Light |
| Dimmable: | Yes |
| Operating Position: | Universal |
| Technology: | LED |
| Wattage: | 13 |
| Lumens: | 1950 |
| Material: | Glass |
| Shape: | T8 |
| Nominal Length (Inches): | 48" |
| Cri: | 83 |
| CCT (Kelvin): | 5000K |