| Dimmable: | No |
|---|---|
| Wattage: | 30 |
| Base Type: | Mogul |
| Rated Life (hours): | 50000 |
| Cri: | 85 |
| Voltage: | 100V 277v |
| Color: | White Gray |
| Product Type: | Lamp |
| Beam Spread: | 180 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Shape: | Corncob |
| Technology: | LED |
| Operating Position: | Horizontal |
| Lamp Type: | Corncob |
| CCT (Kelvin): | 3000K |
| Incandescent Equivalent: | 125W |
| Finish: | Clear |
| ANSI Base: | E39 |
| Energy Star Rated: | No |
| Lumens: | 4300 |
| Filament Type: | LED |
| Color Temperature: | Warm White |
| Material: | Aluminum |