| Product Type: | Lamp |
|---|---|
| Operating Position: | Horizontal |
| Base Type: | Medium |
| Wattage: | 40 |
| Filament Type: | LED |
| Lamp Type: | Corncob |
| Lumens: | 5600 |
| Rated Life (hours): | 50000 |
| Finish: | Clear |
| Beam Spread: | 180 |
| Voltage: | 277v 100V |
| Dimmable: | No |
| Incandescent Equivalent: | 125W |
| Color: | White Gray |
| CCT (Kelvin): | 5000K |
| ANSI Base: | E26 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Cri: | 85 |
| Energy Star Rated: | No |
| Color Temperature: | Natural Light |
| Technology: | LED |
| Shape: | Corncob |