| Finish: | Clear |
|---|---|
| Voltage: | 277v 100V |
| Cri: | 80+ |
| Filament Type: | LED |
| Product Type: | Lamp |
| Dimmable: | No |
| Color Temperature: | Warm White |
| Wattage: | 80 |
| CCT (Kelvin): | 3000K |
| ANSI Base: | E39 |
| Rated Life (hours): | 50000 |
| Warranty: | 5 Year Limited - Hi-Pro |
| Base Type: | Mogul |
| Technology: | LED |
| Color: | White |
| Beam Spread: | 180 |
| Shape: | Corncob |
| Operating Position: | Horizontal |
| Energy Star Rated: | No |
| Incandescent Equivalent: | 400W |
| Lamp Type: | Corncob |
| Lumens: | 10000 |