| Warranty: | 5 Year Limited - 10 hr per day |
|---|---|
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Lamp Type: | Candle |
| Material: | Metal Plastic |
| Color Temperature: | Warm White |
| Product Type: | Lamp |
| Rated Life (hours): | 25000 |
| Shape: | B11 |
| Wattage: | 2.8 |
| Filament Type: | LED |
| Voltage: | 120v |
| Base Type: | Candelabra |
| Technology: | LED |
| CCT (Kelvin): | 3000K |
| ANSI Base: | E12 |
| Dimmable: | Yes |
| Lumens: | 160 |
| Finish: | Clear |
| Incandescent Equivalent: | 25W |
| Cri: | 80 |
| Beam Spread: | 275 |