| Material: | Plastic Metal |
|---|---|
| Finish: | Clear |
| Dimmable: | Yes |
| Incandescent Equivalent: | 40W |
| Voltage: | 120v |
| Product Type: | Lamp |
| Beam Spread: | 275 |
| Operating Position: | Universal |
| Rated Life (hours): | 25000 |
| Lamp Type: | Candle |
| Filament Type: | LED |
| Wattage: | 4.5 |
| Color Temperature: | Warm White |
| Lumens: | 300 |
| Energy Star Rated: | Yes |
| ANSI Base: | E12 |
| Warranty: | 5 Year Limited - 10 hr per day |
| CCT (Kelvin): | 3000K |
| Cri: | 80 |
| Shape: | B11 |
| Technology: | LED |
| Base Type: | Candelabra |