| Color: | White |
|---|---|
| Warranty: | 5 Year Limited - 10 hr per day |
| Operating Position: | Universal |
| Finish: | Frost |
| CCT (Kelvin): | 2700K |
| Cri: | 80 |
| Dimmable: | Yes |
| Shape: | A15 |
| Product Type: | Lamp |
| Voltage: | 120v |
| Lumens: | 450 |
| Rated Life (hours): | 25000 |
| Technology: | LED |
| ANSI Base: | E17 |
| Incandescent Equivalent: | 40W |
| Base Type: | Intermediate |
| Beam Spread: | 230 |
| Energy Star Rated: | No |
| Wattage: | 5.5 |
| Filament Type: | LED |
| Lamp Type: | Type A |
| Color Temperature: | Warm White |