| Base Type: | Candelabra |
|---|---|
| Cri: | 80 |
| Rated Life (hours): | 25000 |
| Filament Type: | LED |
| Warranty: | 3 Year Limited |
| CCT (Kelvin): | 2700K |
| Voltage: | 120v |
| Product Type: | Lamp |
| Wattage: | 0.5 |
| Finish: | Clear |
| Dimmable: | No |
| Color Temperature: | Warm White |
| ANSI Base: | E12 |
| Operating Position: | Universal |
| Incandescent Equivalent: | 7W |
| Lumens: | 14 |
| Lamp Type: | Candle |
| Technology: | LED |
| Shape: | C7 |
| Material: | Glass |
| Beam Spread: | 360 |
| Energy Star Rated: | No |