| Shape: | S11 |
|---|---|
| Color Temperature: | Warm White |
| Voltage: | 120v |
| Warranty: | 3 Year Limited |
| Energy Star Rated: | No |
| Lamp Type: | Sign |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2700K |
| Filament Type: | LED |
| ANSI Base: | E26 |
| Technology: | LED |
| Dimmable: | No |
| Rated Life (hours): | 25000 |
| Material: | Glass |
| Product Type: | Lamp |
| Finish: | Clear |
| Base Type: | Medium |
| Operating Position: | Universal |
| Incandescent Equivalent: | 11W |
| Cri: | 80 |
| Lumens: | 32 |
| Wattage: | 1.2 |