| Beam Spread: | 360 |
|---|---|
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Dimmable: | No |
| Rated Life (hours): | 25000 |
| Shape: | S14 |
| Incandescent Equivalent: | 10W |
| Finish: | Ceramic Green |
| Filament Type: | LED |
| ANSI Base: | E26 |
| Material: | Glass |
| Voltage: | 120v |
| Lamp Type: | Sign |
| Wattage: | 1.4 |
| Product Type: | Lamp |
| Technology: | LED |
| Warranty: | 3 Year Limited |
| Base Type: | Medium |