| Lumens: | 36 |
|---|---|
| Finish: | Clear |
| Product Type: | Lamp |
| Beam Spread: | 360 |
| CCT (Kelvin): | 2700K |
| Base Type: | Medium |
| Filament Type: | LED |
| Warranty: | 3 Year Limited |
| Rated Life (hours): | 25000 |
| Material: | Glass |
| Cri: | 80 |
| Shape: | S14 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Lamp Type: | Sign |
| ANSI Base: | E26 |
| Technology: | LED |
| Dimmable: | No |
| Color Temperature: | Warm White |
| Wattage: | 1.4 |
| Voltage: | 120v |
| Incandescent Equivalent: | 15W |