| Base Type: | G9 Double Loop |
|---|---|
| Technology: | LED |
| Finish: | Clear |
| Operating Position: | Universal |
| Color: | White |
| Rated Life (hours): | 15000 |
| Beam Spread: | 360 |
| Incandescent Equivalent: | 40W |
| Lumens: | 360 |
| Color Temperature: | Warm White |
| Material: | Plastic |
| ANSI Base: | G9 |
| Energy Star Rated: | No |
| Warranty: | 3 Year Limited |
| Cri: | 80 |
| Dimmable: | Yes |
| Filament Type: | LED |
| Wattage: | 5 |
| Lamp Type: | Miniature |
| Shape: | T4 |
| Product Type: | Lamp |
| CCT (Kelvin): | 3000K |
| Voltage: | 120v |