| Wattage: | 4.5 |
|---|---|
| CCT (Kelvin): | 5000K |
| Energy Star Rated: | No |
| Rated Life (hours): | 25000 |
| Color Temperature: | Natural Light |
| Warranty: | 5 Year Limited - 10 hr per day |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Base Type: | Medium |
| Operating Position: | Universal |
| Cri: | 80 |
| Incandescent Equivalent: | 45W |
| Voltage: | 120v |
| Lamp Type: | PAR |
| ANSI Base: | E26 |
| Color: | White |
| Technology: | LED |
| Beam Spread: | 40 |
| Filament Type: | LED |
| Shape: | PAR16 |
| Lumens: | 360 |
| Finish: | Clear |