| Technology: | LED |
|---|---|
| Base Type: | Medium |
| Incandescent Equivalent: | 200W |
| Filament Type: | LED |
| Material: | Plastic Aluminum |
| CCT (Kelvin): | 1461K |
| ANSI Base: | E26 |
| Beam Spread: | 300 |
| Color: | White Gray |
| Finish: | Clear |
| Operating Position: | Universal |
| Voltage: | 277v 100V |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Warranty: | 5 Year Limited - Hi-Pro |
| Rated Life (hours): | 50000 |
| Product Type: | Lamp |
| Dimmable: | No |
| Lamp Type: | Corncob |
| Wattage: | 36 |
| Lumens: | 4140 |