| Lamp Type: | MR |
|---|---|
| CCT (Kelvin): | 2700K |
| Beam Spread: | 40 |
| Product Type: | Lamp |
| Lumens: | 500 |
| Filament Type: | LED |
| Energy Star Rated: | Yes |
| Rated Life (hours): | 25000 |
| Color: | Gray |
| Finish: | Gray |
| ANSI Base: | GU5.3 |
| Wattage: | 6.5 |
| Incandescent Equivalent: | 50W |
| Operating Position: | Universal |
| Dimmable: | Yes |
| Warranty: | 5 Year Limited - 10 hr per day |
| Base Type: | Bi Pin GU5.3 |
| Color Temperature: | Warm White |
| Technology: | LED |
| Voltage: | 12v |
| Cri: | 80 |
| Shape: | MR16 |