| Warranty: | 3 Year Limited |
|---|---|
| Color Temperature: | Natural Light |
| CCT (Kelvin): | 5000K |
| Lumens: | 200 |
| Operating Position: | Universal |
| Cri: | 80 |
| Technology: | LED |
| Product Type: | Lamp |
| Finish: | Clear |
| Filament Type: | LED |
| Beam Spread: | 360 |
| ANSI Base: | G9 |
| Rated Life (hours): | 25000 |
| Lamp Type: | Miniature |
| Shape: | T4 |
| Incandescent Equivalent: | 10W |
| Base Type: | G9 Double Loop |
| Wattage: | 1.6 |
| Voltage: | 120v |
| Energy Star Rated: | No |
| Material: | Silicon |
| Dimmable: | Yes |