| Finish: | Clear |
|---|---|
| Rated Life (hours): | 25000 |
| Beam Spread: | 40 |
| ANSI Base: | G4 |
| CCT (Kelvin): | 3000K |
| Warranty: | 3 Year Limited |
| Cri: | 80 |
| Color: | Silver |
| Lamp Type: | MR |
| Voltage: | 12v |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Lumens: | 200 |
| Filament Type: | LED |
| Dimmable: | Yes |
| Base Type: | Bi Pin G4 |
| Technology: | LED |
| Energy Star Rated: | No |
| Shape: | MR11 |
| Material: | Plastic |
| Incandescent Equivalent: | 10W |
| Color Temperature: | Warm White |
| Wattage: | 1.6 |