| Base Type: | Medium |
|---|---|
| Cri: | 80 |
| Energy Star Rated: | No |
| Dimmable: | Yes |
| Lumens: | 650 |
| Filament Type: | LED Filament |
| CCT (Kelvin): | 2000K |
| Rated Life (hours): | 15000 |
| Wattage: | 7 |
| Finish: | Transparent Amber |
| Voltage: | 120v |
| Beam Spread: | 360 |
| Lamp Type: | ST19 |
| Warranty: | 3 Year Limited |
| ANSI Base: | E26 |
| Technology: | LED |
| Incandescent Equivalent: | 60W |
| Operating Position: | Universal |
| Shape: | ST19 |
| Product Type: | Lamp |