| Beam Spread: | 105 |
|---|---|
| Energy Star Rated: | Yes |
| Wattage: | 9.5 |
| Rated Life (hours): | 25000 |
| Lumens: | 750 |
| Dimmable: | Yes |
| Voltage: | 120v |
| Technology: | LED |
| Lamp Type: | Reflector |
| Filament Type: | LED |
| Warranty: | 5 Year Limited - 10 hr per day |
| Incandescent Equivalent: | 65W |
| Color: | Gray |
| Product Type: | Lamp |
| Operating Position: | Universal |
| Color Temperature: | Warm White |
| Finish: | Frost |
| Base Type: | Bi Pin GU24 |
| Shape: | BR30 |
| ANSI Base: | GU24 |
| Cri: | 80 |
| CCT (Kelvin): | 2700K |