| Base Type: | Medium |
|---|---|
| Filament Type: | LED |
| Shape: | R20 |
| Rated Life (hours): | 25000 |
| Operating Position: | Universal |
| Product Type: | Lamp |
| Finish: | Frost |
| Beam Spread: | 107 |
| Warranty: | 5 Year Limited - 10 hr per day |
| Technology: | LED |
| Color: | Gray |
| Lumens: | 525 |
| Dimmable: | Yes |
| Cri: | 80 |
| ANSI Base: | E26 |
| Incandescent Equivalent: | 45W |
| Voltage: | 120v |
| Wattage: | 6.5 |
| Color Temperature: | Warm White |
| Lamp Type: | Reflector |
| CCT (Kelvin): | 3000K |
| Energy Star Rated: | Yes |