| Wattage: | 10 |
|---|---|
| Lumens: | 1200 |
| Incandescent Equivalent: | 90W |
| Material: | Plastic Aluminum |
| Voltage: | 12v 24V |
| Color: | White Gray |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| ANSI Base: | E26 |
| CCT (Kelvin): | 5000K |
| Rated Life (hours): | 50000 |
| Lamp Type: | Corncob |
| Cri: | 80+ |
| Color Temperature: | Natural Light |
| Finish: | Clear |
| Dimmable: | No |
| Beam Spread: | 330 |
| Operating Position: | Universal |
| Shape: | Corncob |
| Filament Type: | LED |
| Technology: | LED |
| Base Type: | Medium |
| Warranty: | 5 Year Limited - Hi-Pro |