| Material: | Plastic Aluminum |
|---|---|
| Filament Type: | LED |
| Operating Position: | Universal |
| Shape: | Corncob |
| Incandescent Equivalent: | 150W |
| Color: | Gray White |
| Lumens: | 1680 |
| Technology: | LED |
| ANSI Base: | E26 |
| Energy Star Rated: | No |
| Voltage: | 24V 12v |
| Rated Life (hours): | 50000 |
| Wattage: | 14 |
| Lamp Type: | Corncob |
| Color Temperature: | Natural Light |
| Finish: | Clear |
| Cri: | 80+ |
| Base Type: | Medium |
| Warranty: | 5 Year Limited - Hi-Pro |
| Beam Spread: | 330 |
| Dimmable: | No |
| Product Type: | Lamp |
| CCT (Kelvin): | 5000K |