| Technology: | LED |
|---|---|
| Beam Spread: | 330 |
| Wattage: | 18 |
| Color Temperature: | Natural Light |
| Energy Star Rated: | No |
| Product Type: | Lamp |
| Voltage: | 12v 24V |
| Material: | Aluminum Plastic |
| Finish: | Clear |
| Cri: | 80+ |
| Filament Type: | LED |
| Shape: | Corncob |
| ANSI Base: | E26 |
| Lumens: | 2160 |
| Base Type: | Medium |
| Rated Life (hours): | 50000 |
| CCT (Kelvin): | 5000K |
| Color: | Gray White |
| Operating Position: | Universal |
| Incandescent Equivalent: | 200W |
| Warranty: | 5 Year Limited - Hi-Pro |
| Dimmable: | No |
| Lamp Type: | Corncob |