| Color: | White |
|---|---|
| Lumens: | 5000 |
| Operating Position: | Base Down Base Up |
| Wattage: | 40 |
| Voltage: | 100V 277v |
| Technology: | LED |
| Warranty: | 5 Year Limited - Hi-Pro |
| ANSI Base: | E26 |
| Cri: | 80+ |
| Energy Star Rated: | No |
| Shape: | Corncob |
| Color Temperature: | Warm White |
| Lamp Type: | Corncob |
| Rated Life (hours): | 50000 |
| Filament Type: | LED |
| Dimmable: | No |
| Incandescent Equivalent: | 300W |
| Base Type: | Medium |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| CCT (Kelvin): | 3000K |
| Finish: | Clear |