| Wattage: | 2.5 |
|---|---|
| Warranty: | 3 Year Limited |
| Shape: | T6 |
| Product Type: | Lamp |
| Cri: | 80 |
| Technology: | LED |
| Operating Position: | Universal |
| Filament Type: | LED Filament |
| Energy Star Rated: | No |
| Material: | Glass |
| Beam Spread: | 360 |
| Rated Life (hours): | 15000 |
| Voltage: | 120v |
| Finish: | Transparent Amber |
| Lamp Type: | Tubular |
| Dimmable: | Yes |
| Lumens: | 150 |
| CCT (Kelvin): | 2000K |
| Base Type: | Candelabra |
| Incandescent Equivalent: | 15W |
| ANSI Base: | E12 |