| Cri: | 82 |
|---|---|
| Product Type: | Lamp |
| Technology: | LED |
| Beam Spread: | 210 |
| Rated Life (hours): | 50000 |
| Wattage: | 43 |
| Warranty: | 5 Year Limited - T8 LED Bulbs - Ballast Bypass |
| Nominal Length (Inches): | 96" |
| Lamp Type: | Linear |
| Voltage: | 120v 277v |
| Dimmable: | No |
| ANSI Base: | Fa8 |
| CCT (Kelvin): | 3500K |
| Lumens: | 5300 |
| Color Temperature: | Neutral White |
| Finish: | Gloss White |
| Shape: | T8 |
| Operating Position: | Universal |
| Incandescent Equivalent: | 125W |
| Base Type: | Single Pin |
| Filament Type: | LED |
| Energy Star Rated: | No |