| Beam Spread: | 270 |
|---|---|
| Energy Star Rated: | No |
| Base Type: | 2G11 |
| Technology: | LED |
| Material: | Plastic Aluminum |
| Warranty: | 5 Year Limited - 10 hr per day |
| Product Type: | Lamp |
| Cri: | 82 |
| Color Temperature: | Neutral White |
| Rated Life (hours): | 50000 |
| Voltage: | 277v 120v |
| Lamp Type: | PL |
| CCT (Kelvin): | 3500K |
| Filament Type: | LED |
| Incandescent Equivalent: | 100W |
| Shape: | T5 |
| Operating Position: | Universal |
| Color: | White |
| Finish: | Frost |
| Lumens: | 2800 |
| Wattage: | 23 |
| ANSI Base: | 2G11 |