| Color Temperature: | Neutral White |
|---|---|
| Filament Type: | LED |
| Color: | White |
| Incandescent Equivalent: | 75W |
| Operating Position: | Universal |
| ANSI Base: | 2G11 |
| Cri: | 80 |
| Warranty: | 5 Year Limited - 10 hr per day |
| Base Type: | 2G11 |
| Lumens: | 1900 |
| Material: | Glass Thermo Plastic (PBT) Cap |
| Voltage: | 120v 277v |
| Energy Star Rated: | No |
| Shape: | T5 |
| Finish: | Frost |
| Beam Spread: | 270 |
| Dimmable: | No |
| CCT (Kelvin): | 3500K |
| Technology: | LED |
| Wattage: | 15 |
| Rated Life (hours): | 50000 |
| Product Type: | Lamp |
| Lamp Type: | PL |