| Cri: | 80 |
|---|---|
| Energy Star Rated: | No |
| Shape: | A19 |
| Voltage: | 120v |
| Base Type: | Medium |
| CCT (Kelvin): | 2000K |
| Incandescent Equivalent: | 25W |
| Wattage: | 4.5 |
| Lumens: | 220 |
| Technology: | LED |
| Finish: | Transparent Amber |
| ANSI Base: | E26 |
| Material: | Glass |
| Lamp Type: | Type A |
| Filament Type: | LED Filament |
| Warranty: | 3 Year Limited |
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Dimmable: | Yes |
| Rated Life (hours): | 15000 |
| Operating Position: | Universal |