| Dimmable: | Yes |
|---|---|
| Beam Spread: | 360 |
| Product Type: | Lamp |
| Finish: | Transparent Amber |
| Technology: | LED |
| Base Type: | Medium |
| Operating Position: | Universal |
| Incandescent Equivalent: | 20W |
| Energy Star Rated: | No |
| Wattage: | 2.3 |
| ANSI Base: | E26 |
| Lamp Type: | Candle |
| Voltage: | 120v |
| Filament Type: | LED Filament |
| Cri: | 80 |
| CCT (Kelvin): | 2000K |
| Lumens: | 90 |
| Material: | Glass |
| Shape: | B10 |
| Warranty: | 3 Year Limited |
| Rated Life (hours): | 15000 |