Shop Resideo Sale
Main product image of 1-1/2" x 1-1/8" Bristle Brush for Weil McLain Boilers (30" Total Length w/ Handle)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/8" Bristle Brush for Weil McLain Boilers (30" Total Length w/ Handle)

SKU:
14467
Rating:
(11)
Q&A:
(0)
1-1/2" x 1-1/8" Bristle Brush for Weil McLain Boilers (30" Total Length w/ Handle)
Magnifying glass
Hover image to zoom
$9.63 each
BOX UP & SAVE 10%
$52.26 box of 6
$8.71 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/8"
Product Highlight: Length (Inches)
30" Length

Description

–
Schaefer Brush for Weil Mclain Boilers 1-1/2 Inch x 1-1/8 Inch Dia. x 4 Inch Length Bristle Brush (30" Total Length w/ Handle)

Handle Diameter: .2"

Specs

–
Size:

1-1/2" x 1-1/8"

Brush Length:

4"

Length (Inches):

30"

Fill Material:

Natural Bristle

End Type:

Wire Loop

Tip Style:

Cut End

Fill Type:

Level

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.73 out of 11 reviews
100% would recommend this product
4.73
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
9%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Also good for New Yorker & V8H boilers

Works well to brush down New Yorker & Burnham V8H boilers, and their derivatives/clones. Spiral is quite flexible and makes the job easy. Never twist counter-clockwise when pulling out from between boiler sections, would be easy to unwrap the spiral and lose the bristles. Nice item and fast delivery, with super service (as always) from SH!
VS

Most Liked Negative Review

I may buy this again

I love the brush. It does the job but really needed it to be 36 to 42" long. 30" is too short for a lot of my applications
Showing 1-10 of 11 reviews

I will order more of these in the future.

Different stiffness of bristles and arms. Works great for boiler cleaning and flexible enough to go around corners in a heat exchanger.
MO
Greensboro NC
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Brush

Nice
Woodman
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Versatile brush
JG
New Haven CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

My heat exchanger was pretty dirty. The brush got into all areas to clean it out. The brush was basically a one use brush as has not much left to it though for the price one time was worth it.
Exchanger Life Extender
Wakefield, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I expected

Worked good
wd-40
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I expected

Worked good
wd-40
ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Novice home handyman.

I recently had to fire my furnace repair tech. After numerous repair attempts for same problem and a lot of wasted money I decided to do it myself. After watching a semesters worth of YouTube videos booted him and dug in. The nozzles and electrodes were positioned too far in, there was air in the fuel line, and lack of proper cleaning let the 2 most outside air channels clog up solid with soot and solid matter. I found your site and ordered the necessary tools, (mainly SOOT SAW) AND FINALLY cleaned them out. The saw and brushes worked flawlessly. Brushes and saw were flexible enough yet strong enough to get everything out. Quick shipping, an easily designed web site, and quality tools has made me a lifetime customer AND a professional repair technician overnight. I shall pay myself $500 for that job! Who's next?
Don the Furnace Pro
Bridgewater, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I may buy this again

I love the brush. It does the job but really needed it to be 36 to 42" long. 30" is too short for a lot of my applications
Paul
Manchester NH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple but effective

Great brush for cleaning a boiler. Simple, but effective.
cb
NYC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent business to deal with

quick and easy to obtain. Excellent quality.
joe
new jersey
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy