Apply to be a TradeMaster!
Main product image of 3" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)
Magnifying glass
Hover image to zoom

3" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)

SKU:
76246
Rating:
(0)
Q&A:
(0)
3" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)
Magnifying glass
Hover image to zoom
$12.52 each
BOX UP & SAVE 9%
$68.04 box of 6
$11.34 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Inches)
42" Length

Description

–
Note: Image may not be actual representation of item.

3" Fibre/Hair Mix Fill Brush w/ Handle (42" Total Length)

Specs

–
Size:

3"

Brush Length:

6"

Length (Inches):

42"

Tip Style:

Cut End

Stem Diameter:

.228"

End Type:

Wood Handle

Construction Type:

Single Spiral/Single Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

42" Fiber/Horsehair Flue And Boiler Brush, 3" Diameter
SKU: 78955
MARS
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy