Shop Resideo Sale
Main product image of Complete potentiometer, Harmony XB4, metal, 22mm, 10K Ohm, XB4BD912R10K
Magnifying glass
Hover image to zoom

Complete potentiometer, Harmony XB4, metal, 22mm, 10K Ohm, XB4BD912R10K

SKU:
XB4BD912R10K
Rating:
(0)
Q&A:
(0)
Complete potentiometer, Harmony XB4, metal, 22mm, 10K Ohm, XB4BD912R10K
Magnifying glass
Hover image to zoom
$73.11 each
In Stock
In Stock
Get 11 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Potentiometers
Resistance (Ohms): 10000
Operator Type: Knob
Wattage: 1
Mounting Hole Diameter (mm): 22
NEMA Rating: 4
Standards Met: EN/IEC 60947-1
EN/IEC 60947-5-1
UL508
UL
CSA
CSA C22-2
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy