The Day Savers – A National Tradesmen Day Contest
Main product image of Sentinel X400 System Restorer (Gallon)
Magnifying glass
Hover image to zoom
Sentinel X400 System Restorer (Gallon)
Magnifying glass
Hover image to zoom
$139.09 each
In Stock
In Stock
Get 9 Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
128 oz.

Description

Sentinel X400 System Restorer is specifically designed for cleaning older closed loop hydronic heating systems. It is a non-acid treatment which restores circulation to radiators and pipework. Its ruthlessly efficient formula shifts built-up magnetite sludge, eliminating cold spots in radiators and restoring proper heat distribution.

KEY FEATURES:
  • Restores systems suffering with circulation problems
  • Eliminates radiator cold spots
  • Prepares older systems for the installation of new components
  • Has a non-acid formula which does not cause pin-holing or leaks
  • Can be used in all types of indirect heating systems, including those containing aluminium
1 quart of Sentinel X400 is sufficient to treat a typical residential system of 25 gallon. Larger systems should be dosed at 1% of system water. To clean an existing system, Sentinel X400 should be circulated, preferably at normal operating temperature, with all valves open and the pump turned to maximum flow for a minimum period of 2 hours or until satisfactory performance is restored.

Where systems are badly fouled, a longer period of circulation (e.g., up to 4 weeks) is recommended, but the product will not clear a completely blocked pipe. There is no limit to the time for which the product can safely be left in the system.

Rapid cleaning may be carried out if Sentinel X400 is used in conjunction with a power-flushing device.

Flush the system before refilling and treating with Sentinel X100 Inhibitor.

Specs

Product Type:

Cleaner

Application:

Heating

Volume:

128 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Application
Volume
CURRENT ITEM
Product Image of Sentinel X400 System Restorer (Gallon)
Sentinel X400 System Restorer (Gallon)
SKU: X400-1GL
(2)
Cleaner
Heating
128 oz.
Cleaner
Heating
32 oz.

You May Also Need

X100 Quick Test Kit
SKU: X100-QUICKTEST
Sentinel

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

?

I put the Sentinel X400 in my old boiler system for four days while the heat was still on in order to clean it out before I tie into my new boiler. After four days of running the boiler I flushed it out and the water looked clear, but when I cut into the piped to tie in the new boiler there was black residue in the pipes that would come off when touched. ( All Copper pipes )
BPM
Eastern PA.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

does the job
jer
burt,ia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy