Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Ball Valve with Drain and Mounting Bracket (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite Ball Valve with Drain and Mounting Bracket (Lead Free)

Brand:
SharkBite
SKU:
24616-0000LF
Rating:
(2)
Q&A:
(0)
3/4" SharkBite Ball Valve with Drain and Mounting Bracket (Lead Free)
Magnifying glass
Hover image to zoom
24616-0000LF has been discontinued
Discontinued September 20, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" SharkBite Max Ball Valve with Drain and Mounting Bracket, Quarter-Turn (Lead Free)
Brand:
SharkBite
SKU:UR24616
(0)
Order by today, receive 39 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

The SharkBite ball valve with drain/vent and mounting bracket is designed to be fully mountable for stability and allows water to be drained for the lines through the drain/vent if desired. It is a high quality forged brass ball valve with SharkBite connections. The SharkBite connections allow the user to connect the ball valves to copper, CPVC and PEX and PE-RT tubing in seconds with relative ease.

Features:
  • Instant push-to-connect connections for increased ease of use: No soldering, clamps, unions or glue required.
  • Convenient single lever control: Makes them easy to use and encourages shut-off of water supply.
  • Full port ball valve: Allows water to flow freely through the valve.


Approvals: IAPMO/ANSI Z1157, NSF/ANSI 61, NSF 372

Specs

Size:

3/4"

Connection Method:

Push-Fit

Connection Type:

Push-Fit x Push-Fit

Max Pressure (PSI):

200

Material:

Brass

Application:

Heating

Plumbing

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Includes:

Mounting Bracket

Max Temp (F):

200°F

Features:

Bleeder

Port Type:

Full Port

Lead Free:

Yes

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great lead free plumbing product

Works with copper, PVC, and PEX. Dunno about stainless. Good drain for feeds that run outdoors.
water
VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Installing as water shut off for individual condo units, easy install, drop ears make it easy to anchor valve to the wall. My only con is the unit is extremely difficult to remove should there be a reason to do so, even using the removal clip.
N/A
Punta Gorda, Fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?