Apply to be a TradeMaster!
Main product image of 3/4" Blue Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom

3/4" Blue Sharkbite PEX Tubing (25 ft Coil)

Brand:
SharkBite
SKU:
U870B25
Rating:
(5)
Q&A:
(0)
3/4" Blue Sharkbite PEX Tubing (25 ft Coil)
Magnifying glass
Hover image to zoom
$25.94 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Color: 
Blue
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Grade
PEX-b
Product Highlight: Tubing Type
Non-Oxygen Barrier
Product Highlight: Fitting System Compatibility
PEX Compression, Push Fit, Clamp, PEX Press, Crimp
Product Highlight: Length (Feet)
25' Length
Product Highlight: Size
3/4"
Product Highlight: Color
Blue

Description

–
SharkBite PEX Pipe is a cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Manufactured without an oxygen barrier for potable water systems (available in white, blue, and red). The repeating SharkBite imprint pattern provides a visual aid to determine if the tube has been inserted all the way into the SharkBite Push-Fit Fitting. This feature only works if the tubing is cut between the SharkBite imprint pattern.

Features:
  • Tubing printed with SharkBite imprint pattern: Allows for easy assembly with SharkBite push-fit fittings without use of elaborate and costly tools.
  • SharkBite tubing: Strong, flexible, resilient tubing that provides superior temperature performance.
  • Complete connection system: System provides a wide selection of fittings and tubing to ensure a trouble-free rough-in.
  • Listed to NSF 14 and CSA B137.5 for use in potable water systems: Inspector friendly, peace of mind!
  • Manufactured and tested to meet or exceed the requirements of the ASTM F-876, ASTM F-877, ASTM F-2023 and CSA B137.5: Specify and install with confidence!
  • Variety of connections options, SharkBite PEX can be connected with SharkBite push-fit fittings, or Cash Acme barbed fittings: Flexible installation options.

Specifications:
  • Maximum Working Pressure: 160 psi @ 73.4°F (23°C), 100 psi @ 180°F (82°C), 80 psi @ 200° F (93°C)
  • Materials: PEX-B cross-linked polyethylene

Specs

–
Length (Feet):

25'

Size:

3/4"

Color:

Blue

Shape:

Coil

Material:

PEX

Fitting System Compatibility:

PEX Compression

Push Fit

Clamp

PEX Press

Crimp

Grade:

PEX-b

Application:

Plumbing

Tubing Type:

Non-Oxygen Barrier

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great Service!

Right product. Good price. Arrived earlier than originally expected!
dv
colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yep, good quality in a economic quantity

Not often do I need hundreds of feet of extra PEX it was nice to be able to buy a smaller roll in both red and blue so the plumbing matched the rest of the building and didn't tie up my money in inventory of extra unused PEX I wish Oxygen Barrier PEX was available in small rolls too.
Ed
Marshfield Massachusetts
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

used a short peice worked great

good price
mike the beginner
marshall co. W.V.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

The sharkbite fittings and PEX tubing worked great. The service from supplyhouse was fantastic.
Jerry
Houston TX.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Perfect, easy to use. Little stiff but if lying it out for a while, gets more flexible
Dan
Dryden NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy