Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" SharkBite MHT Garden Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" SharkBite MHT Garden Valve (Lead Free)

Brand:
SharkBite
SKU:
24623LF
Rating:
(9)
Q&A:
(0)
3/4" x 3/4" SharkBite MHT Garden Valve (Lead Free)
Magnifying glass
Hover image to zoom
$14.35 each
BOX UP & SAVE 3%
$83.40 box of 6
$13.90 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
3/4" x 3/4"
1/2" x 3/4"3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Standards Met
NSF Standards Met

Description

–
The SharkBite Push-To-Connect Garden Valve is compatible with any combination of Copper, PEX, CPVC or PE-RT pipes and requires no solder, glue, unions or additional tools to connect. This multi turn valve allows for the regulation of water flow and features a durable forged body for strength. The valve comes with an integrated mounting flange to secure it to the desired mounting surface.

APPROVALS
  • NSF 372
  • NSF/ANSI 61

Specs

–
Size:

3/4" x 3/4"

Material:

Brass

Application:

Plumbing

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

NSF

Insertion Depth:

1-1/8"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PureFlow PolyAlloy PEX Crimp Tee
SKU: 43540
Viega

Product Reviews

4.78 out of 9 reviews
89% would recommend this product
4.78
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

The price was right, the service was very helpful.

I used these fittings to hook up a water softener in my home. They were delivered on time and made my hookup effortless.
Jim
Halfmoon New York
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Valve

Great option for surface mounting, no need for separate valve and eared elbows to mount valving on a wall surface. Valve is (Sharkbite Push-Fit) 1/2" nominal pipe diameter inlet X 3/4" HOSE THREAD outlet.
Roy
Brewster, NY
1 years ago
Was this review helpful to you?

great valves

easy to install, great quality and excellent flow rate, what's not to like?
Karl
Gold Beach, OR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good, but a disappointing buy

This piece is not advertised properly. It should be described as a copper pipe compression hook-up. Since it says ¾ inch, I assumed it was threaded for a ¾ inch pipe, like the galvanized one I have on my irrigation system. I have not been able to use it and the return shipping prices makes it unlikely I'll return it.
Cliff
San Mateo, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love the product

Worked Great
Dick
Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

Works great and shipping was fast
Chuck
Philadelphia Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are really nice spigots & easy to install

Name brand spigots, easy to install and they look nice. Attach easily to a 4x4 treated post using #25 Torx decking screws. Glad I purchased 2 boxes of them, as I would purchase more if needed. Thanks for offering them, instead of the cheaper spigots that most others do online, and in stores.
Cuz
Jesup, GA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for great price

I used the item for water access at an equine camping area. The angle of the mob allows you to mount on a 4x4.
Th
Kennard, tx
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

sharkbite hose bib

This item is not easily found locally. It solved me having to hire a plumber to solder pipes. Shipping was quick, price was well affordable ,and it installed in 10 min. I will return to supply house for other items as my first choice of supplier. I have told my local MC membership about the site. Also glad to help support small American Business.
Gene
Orlando Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy