Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 30" Length (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 30" Length (Lead Free)

Brand:
SharkBite
SKU:
24687
Rating:
(0)
Q&A:
(0)
1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 30" Length (Lead Free)
Magnifying glass
Hover image to zoom
24687 has been discontinued
Discontinued September 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Straight Stop X 1/2" NPSM ClickSeal Faucet Connector, 30" Length
Brand:
SharkBite
SKU:UR24687
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Tubing Compatibility
Copper, CPVC, PE-RT, PEX
Product Highlight: Standards Met
ASME A112.18.1, NSF 61, CSA B125.1-12 Standards Met
Product Highlight: Length (Inches)
30" Length
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"

Description

1/2" Sharkbite x 1/2" NPSM ClickSeal Faucet Connector, 30" Length (Lead Free)

Product Description
A one-piece connector design that combines a 1/2 in. push-to-connect Supply Stop with a Click Seal® faucet connector. Provides an audible click to ensure a secure connection and prevent over-tightening.
br> A one-piece connector design that combines a 1/2 in. push-to-connect stop valve and a flexible hose with a Click Seal® faucet connector. The Click Seal® nut allows for hand tightening and makes an audible click when a secure connection is made. Ensures a watertight connection and prevents over tightening. Push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • One-piece integrated design for faster installation.
  • Compatible with PEX, copper, CPVC, and PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.

Specs

Application:

Faucet Supply Kit

Length (Inches):

30"

Insertion Depth:

15/16"

Lead Free:

Yes

Standards Met:

ASME A112.18.1

NSF 61

CSA B125.1-12

Tubing Compatibility:

Copper

CPVC

PE-RT

PEX

Inlet Size:

1/2"

Outlet Size:

1/2"

Finish:

Braided

Valve Type:

Straight

Outlet Type:

FNPT

Inlet Type:

Sharkbite (Pushfit)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.